(0)

OUELLET ELECTRIC HEATING #OFM1000BL-TB6

Baseboard Heater, 240/208V, 1000W, 47.5 in. L, 6.0 in. H, White

SKU: 62526243230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Heater Type: Standard Baseboard
Voltage: 240/208V
Watts: 1000W
Length: 47.5 in.
Height: 6 in.
Color: White
Control: Included
Manufacturer Series: OFM Series
Description
Baseboard Convection Heaters: Heater Type - Standard Baseboard; Voltage - 240/208V; Watts - 1000; Size - Length - 47.50 in.; Size - Height - 6.00 in.; Color - White; Control - Included; Additional Information - Watt Density: 275W/ft. (900W/m), Material: 20-Gauge Steel; Manufacturer Series - OFM Series
Additional Info: Watt Density: 275W/ft. (900W/m), Material: 20-Gauge Steel