Menu Search
OUELLET #OFM1500

Electric Baseboard Heater 1500/1125W 240/208VAC

SKU # 62526217653 Manufacturer Series: OFM
Heater Type: Electric Baseboard
Voltage: 240/208V AC
Watts: 1500/1125W
Length: 65.69 in.
Height: 5.81 in.
Control: Included

Baseboard Convection Heaters: Heater Type - Electric Baseboard; Voltage - 240/208VAC; Watts - 1500/1125; Size - Length - 65.69 in.; Size - Height - 5.81 in.; Control - Included; Additional Information - Stainless Steel Tubular Heating Element with Aluminum Fins; Manufacturer Series - OFM

Additional Info: Stainless Steel Tubular Heating Element with Aluminum Fins