You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OUELLET ELECTRIC HEATING #OPPM0900BL

Mini Patio Door Baseboard Heater White 900/675W 240/208VAC

SKU # 62526238584 Manufacturer Series: OPPM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Mini Patio Door Baseboard
Voltage: 240/208V AC
Watts: 900/675W
Length: 70.86 in.
Height: 3 in.
Color: White
Control: Included

Baseboard Convection Heaters: Heater Type - Mini Patio Door Baseboard; Voltage - 240/208VAC; Watts - 900/675; Size - Length - 70.86 in.; Size - Height - 3.00 in.; Color - White; Control - Included; Additional Information - Stainless Steel Tubular Heating Element with Aluminum Fins; Manufacturer Series - OPPM

Additional Info: Stainless Steel Tubular Heating Element with Aluminum Fins