Menu Search
OUELLET ELECTRIC HEATING #OPP1250BL

Patio Door Baseboard Heater White 1250/938W 240/208VAC

SKU # 62526211034 Manufacturer Series: OPP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Patio Door Baseboard
Voltage: 240/208V AC
Watts: 1250/938W
Length: 1830mm (72 in.)
Height: 102mm (4 in.)
Color: White
Control: Not Included