Menu Search
OUELLET ELECTRIC HEATING #OFM1000AM

Standard Baseboard Heater Almond 1000/750W 240/208VAC

SKU # 62526217535 Manufacturer Series: OFM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 1000/750W
Length: 1206mm (47.5 in.)
Color: Almond
Control: Not Included