(0)

OUELLET ELECTRIC HEATING #OFM1500AM

Standard Baseboard Heater Almond 1500/1125W 240/208VAC

SKU: 62526217537
Manufacturer Series: OFM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 1500/1125W
Length: 1668mm (65.7 in.)
Color: Almond
Control: Not Included
Description
Baseboard Convection Heaters: Heater Type - Standard Baseboard; Voltage - 240/208VAC; Watts - 1500/1125; Size - Length - 1668mm 65.70"; Color - Almond; Control - Not Included; Manufacturer Series - OFM