Menu Search
OUELLET #OFM0500AM

Standard Baseboard Heater Almond 500/375W 240/208VAC

SKU # 62526217533 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 500/375W
Length: 691mm (27.2 in.)
Color: Almond
Control: Not Included