Menu Search
OUELLET #OFM1008BL

Standard Baseboard Heater White 1000W 208VAC

SKU # 62526217571 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 208V AC
Watts: 1000W
Length: 1206mm (47.5 in.)
Color: White
Control: Not Included