Menu Search
OUELLET ELECTRIC HEATING #OFM1007BL

Standard Baseboard Heater White 1000W 347VAC

SKU # 62526217590 Manufacturer Series: OFM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Standard Baseboard
Voltage: 347V AC
Watts: 1000W
Length: 1206mm (47.5 in.)
Color: White
Control: Not Included