Menu Search
Baseboard Convection Heaters Standard Baseboard Heater White 1250W 208VAC
OUELLET ELECTRIC HEATING #OFM1258BL

Standard Baseboard Heater White 1250W 208VAC

SKU # 62526217572 Manufacturer Series: OFM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Heater Type: Standard Baseboard
Voltage: 208V AC
Watts: 1250W
Length: 1447mm (57 in.)
Color: White
Control: Not Included