Menu Search
OUELLET #OFM1500BL

Standard Baseboard Heater White 1500/1125W 240/208VAC

SKU # 62526217583 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 1500/1125W
Length: 1668mm (65.7 in.)
Color: White
Control: Not Included