Menu Search
OUELLET #OFM1502BL

Standard Baseboard Heater White 1500W 120VAC

SKU # 62526217566 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 120V AC
Watts: 1500W
Length: 1668mm (65.7 in.)
Height: 148mm (5.81 in.)
Color: White
Control: Not Included