Menu Search
OUELLET #OFM1508BL

Standard Baseboard Heater White 1500W 208VAC

SKU # 62526217573 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 208V AC
Watts: 1500W
Length: 1668mm (65.7 in.)
Color: White
Control: Not Included