Menu Search
OUELLET ELECTRIC HEATING #OFM1507BL

Standard Baseboard Heater White 1500W 347VAC

SKU # 62526217592 Manufacturer Series: OFM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Standard Baseboard
Voltage: 347V AC
Watts: 1500W
Length: 1668mm (65.7 in.)
Color: White
Control: Not Included