Menu Search
OUELLET #ODL1750BL

Standard Baseboard Heater White 1750/1313W 240/208VAC

SKU # 62526247946 Manufacturer Series: ODL
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 1750/1313W
Length: 77.31 in.
Height: 6.94 in.
Color: White
Control: Included

Additional Info: Stainless Steel Tubular Heating Element with Aluminum Fins