Menu Search
OUELLET #ODL2250BL

Standard Baseboard Heater White 2250/1688W 240/208VAC

SKU # 62526247922 Manufacturer Series: ODL
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 2250/1688W
Length: 94.94 in.
Height: 6.94 in.
Color: White
Control: Included

Additional Info: Stainless Steel Tubular Heating Element with Aluminum Fins