Menu Search
OUELLET ELECTRIC HEATING #OFM0500BL

Standard Baseboard Heater White 500/375W 240/208VAC

SKU # 62526217579 Manufacturer Series: OFM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 500/375W
Length: 691mm (27.2 in.)
Color: White
Control: Not Included