Menu Search
OUELLET #OFM0507BL

Standard Baseboard Heater White 500W 347VAC

SKU # 62526217588 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 347V AC
Watts: 500W
Length: 691mm (27.2 in.)
Color: White
Control: Not Included