Menu Search
OUELLET #OFM0758BL

Standard Baseboard Heater White 750W 208VAC

SKU # 62526217570 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 208V AC
Watts: 750W
Length: 945mm (37.2 in.)
Color: White
Control: Not Included