Menu Search
EATON #E47BMS22

Precision Switch, Limit; Basic; Lever Head; SPDT; 15A

SKU # 78211377096 Manufacturer Series: E47
Type: Basic Limit Switch
Head: Lever
Operator Configuration: Straight
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT
Current Rating - nominal: 15A
Force to Operate: 2.5 oz (0.7N) OF
Pre-Travel - max: 0.4 in (10mm) PT
Differential-Travel - max: 0.051 in (1.3mm) DT
Over-Travel: 0.219 in (5.56mm) OT
Contact Rating: 15A 125-250V AC 3A 500V AC 0.4A 125V DC 0.2A 250V DC
Connection: Screw Terminal
Connection Configuration: Bottom Facing Screw w/Cup Washer, 8-32
Operating Temperature: -13°F (-25°C) to 176°F (80°C)
Construction: Phenolic