Menu Search
EATON #E47BMS42

Precision Switch, Limit; Basic; Roller Lever Head; SPDT; 15A; Screw Terminal

SKU # 78211377098 Manufacturer Series: E47
RoHS Compliant
Type: Basic Limit Switch
Head: Roller Lever
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT
Current Rating - nominal: 15A
Force to Operate: 5.64 oz (1.56N) OF
Pre-Travel - max: 0.280 in (7.10mm) PT
Differential-Travel - max: 0.040 in (1.02mm) DT
Over-Travel: 0.157 in (4.00mm) OT
Contact Rating: 15A 125-250V AC
Connection: Screw Terminal
Connection Configuration: Bottom Facing Screw w/Cup Washer, 12-22
Operating Temperature: -13°F (-25°C) to 176°F (80°C)
Construction: Phenolic

Additional Info: Panel Mount Bushing, 15/32-32 NS