Menu Search
HONEYWELL #BZ-2RW822725551-A2

Switch, Limit; Basic; Roller Lever Head; SPDT; 1A

SKU # 62405192012 Manufacturer Series: BZ Series
RoHS Compliant
Type: Basic Limit Switch
Head: Roller Lever
Operator Configuration: Sealed
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT
Current Rating - nominal: 1A
Force to Operate: 6 oz (1.67N) OF
Differential-Travel - max: 0.02 in (0.51mm) DT
Over-Travel: 0.094 in (2.39mm) OT
Contact Rating: 1A 125V AC
Connection: Screw Terminal
Connection Configuration: Bottom Facing Screw w/Cup Washer, 6-32 x 0.218 in. in.
Operating Temperature: -67°F (-55°C) to 185°F (85°C)
Construction: Phenolic

Additional Info: Gold Contact, Lever Radius, 1.05"" (26.7mm)