Menu Search
HONEYWELL #V7-9W1AE9-048

Switch, Limit; Miniature; Lever Head; SPDT; 15A

SKU # 62405192013 Manufacturer Series: V7 Series
Type: Miniature Limit Switch
Head: Lever
Operator Configuration: Straight
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT
Current Rating - nominal: 15A
Force to Operate: 3.1 oz (0.88N) OF
Pre-Travel - max: 0.25 in (6.35mm) PT
Differential-Travel - max: 0.051 in (1.3mm) DT
Over-Travel: 0.125 in (3.17mm) OT
Contact Rating: 15.1A 125-277V AC
Connection: Quick Connect Terminal
Connection Configuration: Spade Tab, 0.250 in. in.Wide x 0.032 in. in.Thick
Operating Temperature: -40°F (-40°C) to 185°F (85°C)
Construction: PCT Polyester Thermoplastic

Additional Info: Lever Radius, 2.34"" (59.5mm)