Menu Search
OMRON #Z15GD55B

Switch, Limit; Basic; Plunger Head; SPDT 1NO-1NC; 15A

SKU # 61264714906 Manufacturer Series: Z Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basic Limit Switch
Head: Plunger
Operator Configuration: Short Spring
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 15A
Force to Operate: 19 oz (5.3N) OF
Pre-Travel - max: 0.07 in (1.8mm) PT
Over-Travel: 0.062 in (1.57mm) OT
Contact Rating: 15A 250VAC (VDC Rated)
Connection: Screw Terminal
Connection Configuration: M4x1
Operating Temperature: 5°F (-15°C) to 176°F (80°C)

Basic Limit Switch - Plunger Actuated: Type - Basic Limit Switch; Head - Plunger; Operator Configuration - Short Spring; Head Action - Spring Return, Standard; Poles/Contacts - SPDT 1NO 1NC; Current Rating - nominal - 15A; Force to Operate - 19 oz (5.3N) OF; Pre-Travel - max - 0.07 in (1.8mm) PT; Over-Travel - 0.062 in (1.57mm) OT; Contact Rating - 15A 250VAC (VDC Rated); Connection - Screw Terminal; Connection Configuration - M4x1; Operating Temperature - 5 deg F (-15 deg C) to 176 deg F (80 deg C); Manufacturer Series - Z Series