Menu Search
OMRON #Z15GD55B7K

Switch, Limit; Basic; Plunger Head; SPDT 1NO-1NC; 15A

SKU # 12647146867 Manufacturer Series: Z Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basic Limit Switch
Head: Plunger
Operator Configuration: Short Spring
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 15A
Force to Operate: 19.02 oz (5.29N) OF
Pre-Travel - max: 0.07 in (1.8mm) PT
Differential-Travel - max: 0.002 in (0.05mm) DT
Over-Travel: 0.062 in (1.6mm) OT
Contact Rating: 15A 250V AC
Connection: Screw Terminal
Connection Configuration: M4x1
Operating Temperature: 5°F (-15°C) to 176°F (80°C)

Basic Limit Switch - Plunger Actuated: Type - Basic Limit Switch; Head - Plunger; Operator Configuration - Short Spring; Head Action - Spring Return, Standard; Poles/Contacts - SPDT 1NO 1NC; Current Rating - nominal - 15A; Force to Operate - 19.02 oz (5.29N) OF; Pre-Travel - max - 0.07 in (1.8mm) PT; Differential-Travel - max - 0.002 in (0.05mm) DT; Over-Travel - 0.062 in (1.6mm) OT; Contact Rating - 15A 250VAC; Connection - Screw Terminal; Connection Configuration - M4x1; Operating Temperature - 5 deg F (-15 deg C) to 176 deg F (80 deg C); Additional Information - Contact Gap 0.5mm, Material of Case: Thermosetting Resin; Manufacturer Series - Z Series

Additional Info: Contact Gap 0.5mm, Material of Case: Thermosetting Resin