Menu Search
OMRON #D4CC4002

Switch, Limit; Miniature; Roller Plunger Head; SPDT; 1A

SKU # 12647100498 Manufacturer Series: D4CC Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Limit Switch
Head: Roller Plunger
Operator Configuration: Standard
Head Action: Snap Action
Poles/​Contacts: SPDT
Current Rating - nominal: 1A
Force to Operate: 42.34 oz (11.77N)
Pre-Travel - max: 0.071 in. (1.80mm) PT
Differential-Travel - max: 0.008 in. (0.20mm) DT
Over-Travel: 0.118 in. (2.99mm) OT
Travel To Operate: 1.122-in. (28.50mm)
Electrical Rating - VAC/​DC: 1A 30VDC
Operating Temperature: 14°F (-10°C) to 158°F (70°C)
Enclosure Rating: IP67

Additional Info: Switching mechanism: Self-Reset Mechanism, Front Mounting