Menu Search
CANSTRUT #ETA-CDOUL-PG

ExpressTray Cable Drop-Out, 12.25 in. L x 1.50 in. W

SKU # 62649099265
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Drop-Out
Application: Cable Protection
Material: Steel
Finish: Pre-Galvanized
Size: LxW: 12.25 x 1.5 in. (70 x 38mm)
Weight: 0.9 lb.

T-B ETA-CDOUL-PG LG-CABLE-DROP-OUT