Menu Search
Basket Tray Cabling Accessories Data Cable Bundler Cable Tray
LEGRAND - CABLOFIL #CABLOSNAP12

Data Cable Bundler Cable Tray

SKU # 80038801728
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Data Cable Bundler
Application: Cable Tray
Material: Steel
Size: W: 0.5 in. (12mm)
Weight: 0.1 lb. (0.1kg)