Menu Search
LEGRAND - CABLOFIL #CABLOSNAP25

Data Cable Bundler Cable Tray

SKU # 80038801729
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Data Cable Bundler
Application: Cable Tray
Material: Steel
Size: W: 1 in. (25mm)
Weight: 0.2 lb. (0.1kg)