Menu Search
LEGRAND - CABLOFIL #CABLEXIT100PG

CABLEXIT Drop-out Shield Cable Protection

SKU # 80038800406
Type: Drop-out Shield
Application: Cable Protection
Tray Width: All Widths
Material: Steel
Finish: Pre-Galvanized
Size: LxW: 6.7 x 3.5 in. (170 x 90mm)
Installation: Snap-On
Weight: 0.2 lb. (0.1kg)

Additional Info: Protects cables when exiting or entering tray.