Menu Search

LEGRAND - CABLOFIL #DROPOUTKITBL

Drop-out Shield Cable Protection

SKU: 80038801713
Manufacturer Series: DROP OUT KIT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Drop-out Shield
Application: Cable Protection
Tray Width: All Widths
Material: Steel
Finish: Black
Size: LxW: 12.2 x 4.4 in. (311 x 113mm)
Installation: Bolt-On
Weight: 0.9 lb. (0.4kg)
Description
Basket Tray Cabling Accessories: Type - Drop-out Shield; Application - Cable Protection; Tray Width - All Widths; Material - Steel; Finish - Black; Size - 12.2" (311mm) L x 4.4" (113mm) W; Installation - Bolt-on; Weight - 0.9 lb (0.4 kg); Additional Information - Protects cables when exiting or entering tray. Includes hardware (2) EZBN 1/4, (2) CE25; Manufacturer Series - DROP OUT KIT
Additional Info: Protects cables when exiting or entering tray. Includes hardware (2) EZBN 1/4, (2) CE25