Menu Search
LEGRAND - CABLOFIL #DROPOUTKITPG

Drop-out Shield Cable Protection

SKU # 80038801654 Manufacturer Series: DROP OUT KIT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drop-out Shield
Application: Cable Protection
Tray Width: All Widths
Material: Steel
Finish: Pre-Galvanized
Size: LxW: 12.2 x 4.4 in. (311 x 113mm)
Installation: Bolt-On
Weight: 0.9 lb. (0.4kg)

Cabling Accessories: Type - Drop-out Shield; Application - Cable Protection; Tray Width - All Widths; Material - Steel; Finish - Pre-Galvanized; Size - 12.2" 311mm L x 4.4" 113mm W; Installation - Bolt-on; Weight - 0.9 lb 0.4 kg; Additional Information - Protects cables when exiting or entering tray. Includes hardware 2 EZBN 1/4, 2 CE25; Manufacturer Series - DROP OUT KIT

Additional Info: Protects cables when exiting or entering tray. Includes hardware (2) EZBN 1/4, (2) CE25