Menu Search
LEGRAND - CABLOFIL #GNDCL

Grounding Lug Basket Tray Ground

SKU # 80038800411 Manufacturer Series: GNDCL
Type: Grounding Lug
Application: Basket Tray Ground
Tray Width: All Widths
Cable Size: 2/0 - 6 AWG
Installation: Bolt-On
Weight: 0.2 lb. (0.1kg)

Basket Tray Cabling Accessories: Type - Grounding Lug; Application - Basket Tray Ground; Tray Width - All Widths; Cable Size - 2/0 - 6 AWG; Installation - Bolt-on; Weight - 0.2 lb (0.1 kg); Manufacturer Series - GNDCL