Menu Search
CANSTRUT #ETB-CHATL-12-PG

Center Hung Assembly, Steel, Pre-Galvanized, 12 in. L

SKU # 62649099271 Manufacturer Series: ExpressTray
Type: Center Hung Assembly
Application: 3/8 in. Maximum Threaded Rod
Material: Steel
Finish: Pre-Galvanized
Dimensions: L: 12 in.
Weight: 0.88 lb.