Menu Search
CANSTRUT #ETB-TL-12-PG

ExpressTray Hanger Bracket, 2 to 24 in. W, Steel

SKU # 62649099524
Type: Hanger Bracket
Application: Mount Tray on Walls, Floors and Cabinets, TabLok Profile Locks the Basket Tray
Tray Width - Capacity: 2 to 24 in. (51 to 610mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: L: 12 in.
Weight: 0.88 lb. (0.04kg)

T-B ETB-TL-12-PG PRE-GALV-TRAY-BRK