Menu Search
CANSTRUT #ETB-SMTL-HD

Mounting Base, 4-24 in. W Tray

SKU # 62649099539 Manufacturer Series: ExpressTray
Type: Small Mounting Base
Application: Basket Tray
Tray Width - Capacity: 4 to 24 in. (10.16 to 60.96cm)
Material: 316 Stainless Steel
Finish: Hot Dip Galvanized
Weight: 0.2 lb.