Menu Search
CANSTRUT #ETA-CC-S6

Express Tray Wire Basket Tray Cover Clip, 316 Stainless Steel, 1.85 in. L x 0.79 in. W

SKU # 62649099765
Type: Wire Basket Tray Clip
Application: Basket Tray Strut
Material: 316 Stainless Steel
Dimensions: LxW: 1.85 x 0.79 in. (47 x 20mm)
Weight: 0.1 lb. (0.01kg)

Basket Tray Mounts: Type - Wire Basket Tray Clip; Application - Basket Tray Strut; Material - 316 Stainless Steel; Dimensions - 1.85 in. (47mm) L x 0.79 in. (20mm) W; Weight - 0.10 lb (0.01 kg); Additional Information - 45-deg ; Manufacturer Series - Express Tray

Additional Info: 45-deg