Menu Search
EATON B-LINE SERIES #WB5312

Trapeze Hanging Clip, 12" (300mm) W, Steel, Pre-Galvanized

SKU # 78101192056
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Trapeze Hanging Clip
Application: Basket Tray Threaded Rod Mount
Tray Width - Capacity: 12 in. (300mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: L: 13.8 in. (350mm)
Installation: Fold Over Tabs
Weight: 1.8 lb. (0.8kg)

Basket Tray Mounts: Type - Trapeze Hanging Clip; Application - Basket Tray Threaded Rod Mount; Tray Width - Capacity - 12" (300mm) W; Material - Steel; Finish - Pre-Galvanized; Dimensions - 13.8" (350mm) L; Installation - Fold Over Tabs; Weight - 1.8 lb (0.8 kg); Additional Information - Includes: (1) security plug, (1)washer, (4) 3/8"-16 hex nuts

Additional Info: Includes: (1) security plug, (1)washer, (4) 3/8"-16 hex nuts