Menu Search
LEGRAND - CABLOFIL #C50PG

Attachment Bracket Basket Tray Wall Mount

SKU # 80038800431 Manufacturer Series: C50
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Attachment Bracket
Application: Basket Tray Wall Mount
Tray Width - Capacity: 4 in. (100mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: 3.4" (85mm) W x 2.9" (75mm) H
Installation: Fold Over Tabs, Mounting Holes
Weight: 0.2 lb. (0.1kg)

Mounts: Type - Attachment Bracket; Application - Basket Tray Wall Mount; Tray Width - Capacity - 4 in 100 mm W; Material - Steel; Finish - Pre-Galvanized; Dimensions - 3.4" 85mm W x 2.9" 75mm H; Installation - Fold Over Tabs, Mounting Holes; Weight - 0.2 lb 0.1 kg; Additional Information - Wall mount attachment attaches tray 2"-4" 50-100mm wide to wall, cabinet or machinery; Manufacturer Series - C50

Additional Info: Wall mount attachment attaches tray 2"-4" 50-100mm wide to wall, cabinet or machinery