Menu Search
Basket Tray Mounts FAS L Bracket Basket Tray Wall Mount

LEGRAND - CABLOFIL #FASL200PG

FAS L Bracket Basket Tray Wall Mount

SKU #80038800283
Manufacturer Series: FASL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: FAS L Bracket
Application: Basket Tray Wall Mount
Tray Width - Capacity: 8 in. (200mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: 11" (279mm) L x 6.7" (170mm) H
Installation: Fold Over Tabs, Mounting Holes
Weight: 1.1 lb. (0.5kg)