Menu Search
Basket Tray Mounts FAS Profile Bracket Basket Tray Multi-use
LEGRAND - CABLOFIL #FASP300PG

FAS Profile Bracket Basket Tray Multi-use

SKU # 80038800190 Manufacturer Series: FASP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: FAS Profile Bracket
Application: Basket Tray Multi-Use
Tray Width - Capacity: 12 in. (300mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: L: 12 in. (300mm)
Installation: Fold Over Tabs, Mounting Holes
Weight: 0.9 lb. (0.4kg)

Additional Info: FAS Profile attaches tray to wall, floor, or threaded rod for suspended applications