Menu Search
LEGRAND - CABLOFIL #FASP400PG

FAS Profile Bracket Basket Tray Multi-use

SKU # 80038800193 Manufacturer Series: FASP
Type: FAS Profile Bracket
Application: Basket Tray Multi-Use
Tray Width - Capacity: 16 in. (400mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: L: 16 in. (400mm)
Installation: Fold Over Tabs, Mounting Holes
Weight: 1.1 lb. (0.5kg)

Additional Info: FAS Profile attaches tray to wall, floor, or threaded rod for suspended applications