Menu Search
LEGRAND - CABLOFIL #FASP600PG

FAS Profile Bracket Basket Tray Multi-use

SKU # 80038800205 Manufacturer Series: FASP
Type: FAS Profile Bracket
Application: Basket Tray Multi-Use
Tray Width - Capacity: 24 in. (600mm)
Material: Steel
Finish: Pre-Galvanized
Dimensions: L: 24 in. (600mm)
Installation: Fold Over Tabs, Mounting Holes
Weight: 1.5 lb. (0.7kg)

Additional Info: FAS Profile attaches tray to wall, floor, or threaded rod for suspended applications