Menu Search
LEGRAND - CABLOFIL #FASP150PG

FAS Profile Bracket, Steel, Pre-Galvanized

SKU # 80038800184 Manufacturer Series: FAS P
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: FAS Profile Bracket
Application: Cable Tray
Material: Steel
Finish: Pre-Galvanized
Dimensions: 6.00 in. (152mm) L x 2.00 in. (51mm) W x 1.04 in. (26mm) H
Installation: Mounts to Wall
Weight: 0.4 lb. (0.2kg)