Menu Search
LEGRAND - CABLOFIL #FASL150PG

EZ Tray L Bracket; Steel; Pre-Galvanized; Width: 6 in.

SKU # 80038800280 Manufacturer Series: FASL
Type: L Bracket
Application: Tray Wall Mount, Underfloor Pedestal
Tray Width - Capacity: 6 in.
Material: Steel
Finish: Pre-Galvanized
Dimensions: Length: 9 in.
Installation: Foldover Tabs, Mounting Holes
Load Capacity: 216 lb.
Weight: 1 lb.

For installation of EZ tray onto walls and attachment to underfloor pedestals. Patented FAS style attachment holds cable tray secure without nuts and bolts.

Additional Info: For installation of Cablofil tray onto walls. FAS style attachment holds cable tray secure without nuts and bolts. UL classified.