Menu Search
LEGRAND - CABLOFIL #HB2KITPG

Termination Bracket Basket Tray Wall or Floor Mount

SKU # 80038801220 Manufacturer Series: HB2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Termination Bracket
Application: Basket Tray Wall or Floor Mount
Tray Width - Capacity: All Widths
Material: Steel
Finish: Pre-Galvanized
Dimensions: 9.4" (240mm) L x 1.9" (49mm) H
Installation: Bolts, Mounting Holes
Weight: 0.4 lb. (0.2kg)

Additional Info: Termination bracket kit includes hardware (2) EZBN 1/4, (2) CE25