Menu Search
LEGRAND - CABLOFIL #ASPG

Trapeze Hanging Clip Basket Tray Threaded Rod Mount

SKU # 80038800412 Manufacturer Series: CAT30/41
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Trapeze Hanging Clip
Application: Basket Tray Threaded Rod Mount
Tray Width - Capacity: All Widths
Material: Steel
Finish: Pre-Galvanized
Dimensions: WxH: 1.4 x 1.8 in. (35 x 47mm)
Installation: Fold Over Tabs
Weight: 0.13 lb. (0.06kg)

Additional Info: Accomodates 1/4", 3/8" & 1/2" threaded rod. (rod, nut & washers not included). Pkg Qty: 50