Menu Search
LEGRAND - CABLOFIL #FASU300PG

Universal Bracket, 12 in. (300mm) W, Steel, Pre-Galvanized

SKU # 80038800323 Manufacturer Series: FASU
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Universal Bracket
Application: Basket Tray Wall Mount
Tray Width - Capacity: 12 in. (300mm)
Material: Steel
Finish: Pre-Galvanized
Installation: Bolts, Mounting Holes