Menu Search
LEGRAND - CABLOFIL #FASU200PG

Universal Bracket, 8 in. (200mm) W, Steel, Pre-Galvanized

SKU # 80038800320 Manufacturer Series: FASU
Type: Universal Bracket
Application: Basket Tray Wall Mount
Tray Width - Capacity: 8 in. (200mm)
Material: Steel
Finish: Pre-Galvanized
Installation: Bolts, Mounting Holes