You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT CADDY #KBT

Clip, Wire, 2.9 in. L x 0.6 in. W

SKU # 78285668971
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Basket Tray Clip
Application: Basket Tray Strut
Tray Width - Capacity: 18 in. (457mm)
Dimensions: LxW: 2.9 x 0.6 in. (74 x 16mm)

Basket Tray Mounts: Type - Wire Basket Tray Clip; Application - Basket Tray Strut; Tray Width - Capacity - 18" (457mm) W; Dimensions - 2.9" (74mm) L x 0.6" (16mm) W